Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ground Protection Mat, 18/25 in Thickness, High Density Polyethylene, Clear

  • Mfr # CM48S1

  • Zoro # G3725447


product price: $340.37
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Color
Clear
Overall Length
8 ft
Overall Width
4 ft
Material
High Density Polyethylene
Thickness
18/25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CM48S1
Zoro #
G3725447
UPC #
812542022750
Country of Origin
United States

Dimensions

Overall Length
8 ft
Overall Width
4 ft
Thickness
18/25 in
Length
8 ft.

Details

Item
Ground Protection Mat
Color
Clear
Material
High Density Polyethylene
Surface Design
Diamond Plate Top with Smooth Back
Mat Product Type
Ground Protection Mat
Backing Material
HDPE
Weight
86 lb
Mat Connection Style
Linked
Ground Traffic Level
Medium Duty
Load Capacity
120 ton
For Use With
Ground Traffic Level Medium Duty
Number of Tread Sides
1
Number of Mats Included
1
Non-Conductive
Yes
Duty Rating
Medium/Standard Duty
Top Surface Design
Diamond Plate
Bottom Surface Design
Smooth
Series
AlturnaMAT
Application
Civil Engineering, Construction, Outdoor Event Flooring
Recommended Connector
Turn-A-Links Connectors
Resistance Properties
Weather Resistant
Indoor/Outdoor
Outdoor
Translucent Material
Yes
Flexibility
Flexible

Description

Ground Protection Mat, Non-Conductive Yes, Application Civil Engineering, Construction, Outdoor Event Flooring, Backing Material HDPE, Bottom Surface Design Smooth, Color Clear, Duty Rating Medium/Standard Duty, Flexibility Flexible, Indoor/Outdoor Outdoor, Load Capacity 120 ton, Material High Density Polyethylene, Mat Product Type Ground Protection Mat, Number of Mats Included 1, Number of Tread Sides 1, Overall Length 8 ft, Overall Width 4 ft, Recommended Connector Turn-A-Links Connectors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.