Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ground Protection Mat, 18/25 in Thickness, High Density Polyethylene, Clear

  • Mfr # CV38

  • Zoro # G3725438


product price: $326.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Color
Clear
Overall Length
8 ft
Overall Width
3 ft
Material
High Density Polyethylene
Thickness
18/25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CV38
Zoro #
G3725438
UPC #
812542024808
Country of Origin
United States

Dimensions

Overall Length
8 ft
Overall Width
3 ft
Thickness
18/25 in
Length
8 ft.

Details

Item
Ground Protection Mat
Color
Clear
Material
High Density Polyethylene
Surface Design
Raised Ovals Top with Diamond Plate Back
Mat Product Type
Ground Protection Mat
Backing Material
HDPE
Ground Traffic Level
Medium Duty
Load Capacity
120 ton
Mat Connection Style
Linked
Weight
64 lb
For Use With
Tree Care Industry; Cemeteries; Landscape Industry; General Construction; Golf Courses; Movie Production Companies; Park and Recreation Facilities; Special Event Contractors and Operators; Rental Companies; Educational Facilities; Municipalities
Flexibility
Flexible
Duty Rating
Medium/Standard Duty
Non-Conductive
Yes
Translucent Material
Yes
Application
Construction, Pedestrian Walkways
Resistance Properties
Weather Resistant
Number of Tread Sides
2
Top Surface Design
Raised Oval
Recommended Connector
EZ Link Connectors, Turn-A-Links Connectors
Number of Mats Included
1
Bottom Surface Design
Diamond Plate
Indoor/Outdoor
Outdoor
Series
VersaMAT
Anti-Slip Surface
Yes

Description

Ground Protection Mat, Non-Conductive Yes, Application Construction, Pedestrian Walkways, Backing Material HDPE, Bottom Surface Design Diamond Plate, Color Clear, Duty Rating Medium/Standard Duty, Flexibility Flexible, Indoor/Outdoor Outdoor, Load Capacity 120 ton, Material High Density Polyethylene, Mat Product Type Ground Protection Mat, Number of Mats Included 1, Number of Tread Sides 2, Overall Length 8 ft, Overall Width 3 ft, Recommended Connector EZ Link Connectors, Turn-A-Links Connectors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.