Zoro Homepage

Ground Protection Mat, 18/25 in Thickness, High Density Polyethylene, Clear

  • Mfr # CV48S1

  • Zoro # G3725401


product price: $398.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Color
Clear
Overall Length
8 ft
Overall Width
4 ft
Material
High Density Polyethylene
Thickness
18/25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CV48S1
Zoro #
G3725401
UPC #
812542022798
Country of Origin
United States

Dimensions

Overall Length
8 ft
Overall Width
4 ft
Thickness
18/25 in
Length
8 ft.

Details

Item
Ground Protection Mat
Color
Clear
Material
High Density Polyethylene
Surface Design
Raised Ovals Top with Smooth Back
Mat Product Type
Ground Protection Mat
Backing Material
HDPE
Weight
86 lb
Mat Connection Style
Linked
Ground Traffic Level
Medium Duty
Load Capacity
120 ton
For Use With
Civil Engineering; Construction; Military Sites; Landscaping; Infrastructure and Utilities Maintenance; Transmission; Oil and Gas
Indoor/Outdoor
Outdoor
Top Surface Design
Raised Oval
Bottom Surface Design
Smooth
Resistance Properties
Weather Resistant
Non-Conductive
Yes
Duty Rating
Medium/Standard Duty
Translucent Material
Yes
Number of Mats Included
1
Recommended Connector
EZ Link Connectors, Turn-A-Links Connectors
Application
Construction, Pedestrian Walkways
Series
VersaMAT
Number of Tread Sides
1
Flexibility
Flexible
Anti-Slip Surface
Yes

Description

Ground Protection Mat, Non-Conductive Yes, Application Construction, Pedestrian Walkways, Backing Material HDPE, Bottom Surface Design Smooth, Color Clear, Duty Rating Medium/Standard Duty, Flexibility Flexible, Indoor/Outdoor Outdoor, Load Capacity 120 ton, Material High Density Polyethylene, Mat Product Type Ground Protection Mat, Number of Mats Included 1, Number of Tread Sides 1, Overall Length 8 ft, Overall Width 4 ft, Recommended Connector EZ Link Connectors, Turn-A-Links Connectors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.