Zoro Homepage

Ground Protection Mat, 2/5 in Thickness, Composite Fiberglass, Tan

  • Mfr # N4596HDS

  • Zoro # G3725255


product price: $1,087.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Color
Tan
Overall Length
8 ft
Overall Width
45 in
Material
Composite Fiberglass
Thickness
2/5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N4596HDS
Zoro #
G3725255
UPC #
812542025393
Country of Origin
United States

Dimensions

Overall Length
8 ft
Overall Width
45 in
Thickness
2/5 in
Length
8 ft.

Details

Item
Ground Protection Mat
Color
Tan
Material
Composite Fiberglass
Surface Design
Dual-Sided Diamond Plate
Mat Product Type
Ground Protection Mat
Load Capacity
50 ton
Mat Connection Style
Linked
Weight
103 lb
Ground Traffic Level
Medium Duty
For Use With
Utilities; Drilling; Structural Movers; Construction; Landscaping; Cemeteries; Environmental; Oil and Gas
Flexibility
Rigid
Bottom Surface Design
Diamond Plate
Top Surface Design
Diamond Plate
Non-Conductive
Yes
Application
Civil Engineering, Construction, Oil and Gas Industries, Utilities
Handle Type
Rope Handles
Series
Mud-Traks
Duty Rating
Medium/Standard Duty
Indoor/Outdoor
Outdoor
Translucent Material
No
Number of Mats Included
1
Recommended Connector
Drop-in Steel Bolt Connectors
Number of Tread Sides
2

Description

Ground Protection Mat, Non-Conductive Yes, Application Civil Engineering, Construction, Oil and Gas Industries, Utilities, Bottom Surface Design Diamond Plate, Color Tan, Duty Rating Medium/Standard Duty, Flexibility Rigid, Handle Type Rope Handles, Indoor/Outdoor Outdoor, Load Capacity 50 ton, Material Fiberglass, Mat Product Type Ground Protection Mat, Number of Mats Included 1, Number of Tread Sides 2, Overall Length 8 ft, Overall Width 45 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.