Ground Protection Mat, Composite Fiberglass, 32 in W x 6 ft L, 2/5 in Thick
Mfr # N3272HDS
Zoro # G3725289
product price: $677.99
/ea
Free Shipping & Returns
Key Features
Color
Tan
Overall Length
6 ft
Overall Width
32 in
Material
Composite Fiberglass
Thickness
2/5 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
N3272HDS
Zoro #
G3725289
UPC #
810043329262
Country of Origin
United States
Dimensions
Overall Length
6 ft
Overall Width
32 in
Thickness
2/5 in
Length
6 ft.
Description
Ground Protection Mat, Non-Conductive Yes, Application Civil Engineering, Construction, Oil and Gas Industries, Utilities, Bottom Surface Design Diamond Plate, Color Tan, Duty Rating Medium/Standard Duty, Flexibility Rigid, Handle Type Rope Handles, Indoor/Outdoor Outdoor, Load Capacity 50 ton, Material Fiberglass, Mat Product Type Ground Protection Mat, Number of Mats Included 1, Number of Tread Sides 2, Overall Length 6 ft, Overall Width 32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.