Ground Protection Mat, Composite Fiberglass, 45 in W x 6 ft L, 2/5 in Thick

  • Mfr # N4572HDS

  • Zoro # G3725261


product price:  $870.35
/ea
Free Shipping & Returns

Key Features

Color
Tan
Overall Length
6 ft
Overall Width
45 in
Material
Composite Fiberglass
Thickness
2/5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N4572HDS
Zoro #
G3725261
UPC #
810043329316
Country of Origin
United States

Dimensions

Overall Length
6 ft
Overall Width
45 in
Thickness
2/5 in
Length
6 ft.

Details

Item
Ground Protection Mat
Color
Tan
Material
Composite Fiberglass
Surface Design
Dual-Sided Diamond Plate
Mat Product Type
Ground Protection Mat
Ground Traffic Level
Medium Duty
Weight
74 lb
Mat Connection Style
Linked
Load Capacity
50 ton
Number of Mats Included
1
Flexibility
Rigid
Duty Rating
Medium/Standard Duty
Handle Type
Rope Handles
Application
Civil Engineering, Construction, Oil and Gas Industries, Utilities
Top Surface Design
Diamond Plate
Translucent Material
No
Recommended Connector
Drop-in Steel Bolt Connectors
Indoor/Outdoor
Outdoor
Bottom Surface Design
Diamond Plate
Number of Tread Sides
2
Series
Mud-Traks
Non-Conductive
Yes

Description

Ground Protection Mat, Non-Conductive Yes, Application Civil Engineering, Construction, Oil and Gas Industries, Utilities, Bottom Surface Design Diamond Plate, Color Tan, Duty Rating Medium/Standard Duty, Flexibility Rigid, Handle Type Rope Handles, Indoor/Outdoor Outdoor, Load Capacity 50 ton, Material Fiberglass, Mat Product Type Ground Protection Mat, Number of Mats Included 1, Number of Tread Sides 2, Overall Length 6 ft, Overall Width 45 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.