Zoro Homepage

Ground Protection Mat Connector, Steel

  • Mfr # RTL-S-G

  • Zoro # G714846922


product price: $8.69
/ea

Key Features

Thickness
0.25 Inches
Overall Length
3.25 Inches
Overall Width
1.25 Inches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RTL-S-G
Zoro #
G714846922
UPC #
812542021685
Country of Origin
United States

Dimensions

Thickness
0.25 Inches
Overall Length
3.25 Inches
Overall Width
1.25 Inches

Details

Item
Ground Protection Mat Connector

Description

Ground Protection Mat Connector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.