Cable Protector 45 Deg Left Turn, 1-7/8 in H, 24-1/2 in L, 19-3/4 in W, 5 Channel, Polyurethane

  • Mfr # GDT5X125-L

  • Zoro # G9888914


product price:  $222.99
/ea
Free Shipping & Returns

Key Features

Height
1-7/8 in
Length
24-1/2 in
Width
19-3/4 in
Load Capacity
21,000 lb/Axle
Number of Channels
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GDT5X125-L
Zoro #
G9888914
UPC #
-
Country of Origin
United States

Dimensions

Height
1-7/8 in
Length
24-1/2 in
Width
19-3/4 in
Max. Cable Dia.
1-13/40 in
Channel Width
1.705"

Details

Item
Cable Protector 45 Deg Left Turn
Load Capacity
21,000 lb/Axle
Number of Channels
5
Material
Polyurethane
Color
Black, Orange

Description

For those applications that do not require extreme heavy duty protection and are price sensitive, these left turns for Guard Dog Cable Protectors are great. It's made of durable polyurethane, meets NEC requirements, and has a load capacity of 21,000 lbs per axle. This cover will work for applications such as concerts, schools and parking lots.
Connector type: Dog Bone
Dimensions(HxWxL): 1.875" x 19.75" x 24.5"
Channels: 5(1.339" sides, 1.705" center)
Weight: 11lbs
Color: Orange Lid/Black Base

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.