Shop CHECKERS
See all product information
Create Account
Hi-Viz Cable Protector, 1-1/4 in H, 38-1/2 in L, 11 in W, 1 Channel, Urethane, Black, Green
- Mfr # GD1X75-FLG/B
- Zoro # G315508618
product price:Â
$
351.20
/ea
Free Shipping & Returns
Key Features
Height
1-1/4 in
Length
38-1/2 in
Width
11 in
Load Capacity
46,000 lb/Axle
Number of Channels
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GD1X75-FLG/B
- Zoro #
- G315508618
- UPC #
- 812958002339
- Country of Origin
- United States
- Item
- Hi-Viz Cable Protector
- Load Capacity
- 46,000 lb/Axle
- Number of Channels
- 1
- Material
- Urethane
- Color
- Black, Green
- For Use With
- 1-Channel Low-Profile Guard Dog ADA Cable Protector
- Style
- Hinged
- Connection Style
- Dog Bone
- ADA Compliant
- Yes
- Shell Material
- Polyurethane
- Compatible Product Type
- 1-Channel Low-Profile Guard Dog ADA Cable Protector
- Container Type
- Hinged
- Sensor Body Style
- Hinged
- Traction Material
- Polyurethane
Dimensions
- Height
- 1-1/4 in
- Length
- 38-1/2 in
- Width
- 11 in
- Max. Cable Dia.
- 3/4 in
- Channel Width
- 2 1/4 in
- Channel Height
- 2 1/4 in
Description
HI-VIZ CABLE PROTECTOR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.