
Hi-Viz Cable Protector, 1-1/4 in H, 38-1/2 in L, 12 in W, 2 Channel, Urethane, Black, Green
Mfr # GD2X75-FLG/B
Zoro # G915508612
product price:Â $372.99
/ea
Free Shipping & Returns
Key Features
Height
1-1/4 in
Length
38-1/2 in
Width
12 in
Load Capacity
26,000 lb/Axle
Number of Channels
2
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GD2X75-FLG/B
Zoro #
G915508612
UPC #
812958002346
Country of Origin
United States
Dimensions
Height
1-1/4 in
Length
38-1/2 in
Width
12 in
Max. Cable Dia.
3/4 in
Channel Width
1 1/2 in
Details
Item
Hi-Viz Cable Protector
Load Capacity
26,000 lb/Axle
Number of Channels
2
Material
Urethane
Color
Black, Green
For Use With
2-Channel Low-Profile Guard Dog ADA Cable Protector
Connection Style
Dog Bone
Style
Hinged
ADA Compliant
Yes
Description
HI-VIZ CABLE PROTECTOR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.