Hi-Viz Cable Protector, 1-1/4 in H, 38.38 in L, 13-3/4 in W, 3 Channel, Urethane, Black, Green

  • Mfr # GD3X75-FLG/B

  • Zoro # G715508621


product price:  $430.96
/ea
Free Shipping & Returns

Key Features

Height
1-1/4 in
Length
38.38 in
Width
13-3/4 in
Load Capacity
34,000 lb/Axle
Number of Channels
3
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GD3X75-FLG/B
Zoro #
G715508621
UPC #
812958002353
Country of Origin
United States

Dimensions

Height
1-1/4 in
Length
38.38 in
Width
13-3/4 in
Max. Cable Dia.
3/4 in
Channel Width
1 1/4 in

Details

Item
Hi-Viz Cable Protector
Load Capacity
34,000 lb/Axle
Number of Channels
3
Material
Urethane
Color
Black, Green
For Use With
3-Channel Low-Profile Guard Dog ADA Cable Protector
Style
Hinged
Connection Style
Dog Bone
ADA Compliant
Yes

Description

HI-VIZ CABLE PROTECTOR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.