Shop CHECKERS
Additional $140.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Hi-Viz Cable Protector, 1-7/8 in H, 111.13 in L, 51-1/4 in W, 5 Channel, Urethane
- Mfr # WSA-125-KIT1FLG
- Zoro # G015508697
product price:Â
$
1,708.32
/ea
Key Features
Height
1-7/8 in
Width
51-1/4 in
Load Capacity
32,600 lb/Axle
Number of Channels
5
Max. Cable Dia.
1 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSA-125-KIT1FLG
- Zoro #
- G015508697
- UPC #
- 812958002407
- Country of Origin
- United States
- Item
- Hi-Viz Cable Protector
- Load Capacity
- 32,600 lb/Axle
- Number of Channels
- 5
- Material
- Urethane
- Color
- Black, Blue, Green
- Connection Style
- Dog Bone
- For Use With
- ADA Cable Protector
- ADA Compliant
- Yes
- Style
- Hinged
- Shell Material
- Polyurethane
Description
HI-VIZ CABLE PROTECTOR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.