Hi-Viz Cable Protector, 2 in H, 36 in L, 13 in W, 2 Channel, Polyurethane, Black, Green

  • Mfr # CL2X1505GDFLG/B

  • Zoro # G815508613


product price:  $476.99
/ea
Free Shipping & Returns

Key Features

Height
2 in
Length
36 in
Width
13 in
Load Capacity
21,000 lb/Axle
Number of Channels
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL2X1505GDFLG/B
Zoro #
G815508613
UPC #
812958001868
Country of Origin
United States

Dimensions

Height
2 in
Length
36 in
Width
13 in
Max. Cable Dia.
1-1/2 in
Channel Width
1 1/2 in

Details

Item
Hi-Viz Cable Protector
Load Capacity
21,000 lb/Axle
Number of Channels
2
Material
Polyurethane
Color
Black, Green
Connection Style
Dog Bone
For Use With
5-Channel Guard Dog Cable Protector

Description

HI-VIZ CABLE PROTECTOR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.