Hi-Viz Cable Protector, 5-1/8 in H, 35-3/4 in L, 42-1/8 in W, 2 Channel, Urethane, Black, Green

  • Mfr # YJ2-400-B/FLG

  • Zoro # G415508648


product price:  $2,368.34
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Height
5-1/8 in
Length
35-3/4 in
Width
42-1/8 in
Load Capacity
4,00,000 lb/Axle
Number of Channels
2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
YJ2-400-B/FLG
Zoro #
G415508648
UPC #
812958002261
Country of Origin
United States

Dimensions

Height
5-1/8 in
Length
35-3/4 in
Width
42-1/8 in
Max. Cable Dia.
3-3/4 in
Channel Width
3 7/8 in

Details

Item
Hi-Viz Cable Protector
Load Capacity
4,00,000 lb/Axle
Number of Channels
2
Material
Urethane
Color
Black, Green
For Use With
2-Channel Extreme Heavy-Duty Cable Protector
Style
Hinged
Connection Style
Dog Bone

Description

HI-VIZ CABLE PROTECTOR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.