Hi-Viz Cable Protector Center Section, 1-7/8 in H, 36 in L, 11-3/4 in W, 5 Channel, Urethane

  • Mfr # YJ5125AMSCTRFLG

  • Zoro # G715508645


product price:  $297.99
/ea
Free Shipping & Returns

Key Features

Height
1-7/8 in
Length
36 in
Width
11-3/4 in
Load Capacity
32,600 lb/Axle
Number of Channels
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
YJ5125AMSCTRFLG
Zoro #
G715508645
UPC #
812958002148
Country of Origin
United States

Dimensions

Height
1-7/8 in
Length
36 in
Width
11-3/4 in
Max. Cable Dia.
1-1/4 in
Channel Width
1 3/8 in

Details

Item
Hi-Viz Cable Protector Center Section
Load Capacity
32,600 lb/Axle
Number of Channels
5
Material
Urethane
Color
Black, Green
Connection Style
Hourglass
Style
Hinged
For Use With
5-Channel Heavy-Duty Cable Protector AMS System
ADA Compliant
Yes

Description

HI-VIZ CABLE PROTECTOR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.