This item is Discontinued.

Checkers Hi-Viz Cable Protector Interconnect, 1-7/8 in H, 17.88 in L, 19-3/4 in W, 5 Channel, Urethane YJ5I-125-M-FLGB

Hi-Viz Cable Protector Interconnect, 1-7/8 in H, 17.88 in L, 19-3/4 in W, 5 Channel, Urethane (Discontinued)

  • Mfr # YJ5I-125-M-FLGB
  • Zoro # G015508604
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
YJ5I-125-M-FLGB
Zoro #
G015508604
UPC #
812958002391
Country of Origin
United States

Dimensions

Height
1-7/8 in
Length
17.88 in
Width
19-3/4 in
Max. Cable Dia.
1-1/4 in

Details

Item
Hi-Viz Cable Protector Interconnect
Load Capacity
32,600 lb/Axle
Number of Channels
5
Material
Urethane
Color
Black, Green
For Use With
ADA Cable Protector
Connection Style
Dog Bone
Style
Hinged
ADA Compliant
Yes

Description

HI-VIZ CABLE PROTECTOR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.