Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hot Plug, Use With LED Warning Whips

  • Mfr # FS9026

  • Zoro # G0301314


product price: $1.49
/ea
Sold in multiples of 8 for $11.92

Key Features

Color
Gray
Material
Metal
Height
1/2 in
Width
1/2 in
Features
Hot Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FS9026
Zoro #
G0301314
UPC #
812958001554
Country of Origin
United States

Dimensions

Height
1/2 in
Width
1/2 in

Details

Item
Warning Whip Hot Plug
Color
Gray
Material
Metal
Features
Hot Plug
For Use With
LED Warning Whips
Accessory Type
Hot Plug

Description

Warning Whip Hot Plug, Accessory Type Hot Plug, Metal, Gray, Height 1/2 in, Width 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.