Zoro Homepage

Spring Mount, Holds Warn Whip Up to 8-ft

  • Mfr # FS7006

  • Zoro # G0875795


product price: $44.79
/ea

Key Features

Material
Metal
Height
1 1/2 in
Includes
Jam Nut, Lock Washer
Finish
Bright Zinc
For Use With
Warning Whip Up to 8-ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS7006
Zoro #
G0875795
UPC #
812958001301
Country of Origin
United States

Dimensions

Height
1 1/2 in
For Whip Length
3 to 8 ft

Details

Item
Warning Whip Spring Mount
Material
Metal
Includes
Jam Nut, Lock Washer
Finish
Bright Zinc
For Use With
Warning Whip Up to 8-ft
Base Type
Spring Mount
Mounting Hardware Required
Yes
Mounting Style
Screw-In
Mounting Hardware Included
Yes

Description

Warning Whip Spring Mount, Base Type Spring Mount, Mounting Style Screw-In, Material Metal, Height 1 1/2 in, Finish Bright Zinc, For Whip Length 3 to 8 ft, Includes Jam Nut, Lock Washer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.