Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Utility Wheel Chock, Roped Pr, 30k lb.Cap

  • Mfr # UC1700-P

  • Zoro # G304203395


product price: $95.29
/ea
Free Shipping & Returns

Key Features

Material
Polyurethane
Color
Orange
Application
Small Vehicles, Trailers
Includes Eye Bolt
Eye Bolt Not Included
Overall Length
8 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UC1700-P
Zoro #
G304203395
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8 1/2 in
Chain/Rope Length
4 ft
Compatible Wheel Diameter - Maximum
35 in
Overall Height
6 1/4 in
Overall Width
7 1/2 in

Details

Item
Utility Wheels Chocks
Material
Polyurethane
Color
Orange
Application
Small Vehicles, Trailers
Includes Eye Bolt
Eye Bolt Not Included
Handle Type
Standard
Includes Chain/Rope
Rope Included
Number of Chocks
2
Includes Sign
Sign Not Included
Vehicle Weight - Maximum
30,000 lb
Includes Handle
Handle Included

Description

Wheel Chock, Orange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.