Zoro Homepage

Vertical Mounting Bracket, F/AT2514 Chock

  • Mfr # AT2514VM

  • Zoro # G6491667


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Width
12 1/4 in
Height
1 5/8 in
Includes
Wheel Chock Mount
Material
Metal w/Zinc Plating
Depth
21 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AT2514VM
Zoro #
G6491667
UPC #
812958000601
Country of Origin
United States

Dimensions

Width
12 1/4 in
Height
1 5/8 in
Depth
21 3/4 in
Dimensions
3" H x 12" W x 22" D
Overall Width
11 3/4 in
Overall Height
1 1/2 in
Overall Length
20 3/4 in

Details

Item
Vertical Mounting Bracket
Includes
Wheel Chock Mount
Material
Metal w/Zinc Plating
Color
Silver
For Use With
AT2514 Series Chocks
Wheel Chock Accessory Item
Chock Holder
Compatible Manufacturer Model Number
AT3514
Product Type
Mounting Bracket

Description

Chock Holder, For Use With AT2514 Series Chocks, Material Metal, Silver, Width 12 1/4 in, Height 1 5/8 in, Depth 21 3/4 in, Includes Wheel Chock Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.