Zoro Homepage
This item is Discontinued.
Checkers Warning Whip, 10 ft. H, Green Light Bulb FSLEDB10OWGFSS

Warning Whip, 10 ft. H, Green Light Bulb (Discontinued)

  • Mfr # FSLEDB10OWGFSS
  • Zoro # G2117810
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSLEDB10OWGFSS
Zoro #
G2117810
UPC #
-
Country of Origin
United States

Dimensions

Flag Height
12 in
Flag Width
11 in
Overall Height
10 ft
Whip Length
10 ft

Details

Includes
Waterproof LED Light, Two Conductor Waterproof Hot Plug with 12 in Pigtail
Material
Fiberglass
Item
Warning Whip with Reflective X Flag
Standards
MIL-W-16878
Whip Color
Blue
Light Color
Green
Mounting Hardware Included
Yes
Base Type
Hex Base
Light Technology
LED
Reflective X
Yes
Flag Material
Nylon Mesh
Lighting Option
Lighted
Mounting Hardware Required
Yes
Graphic Color
White
Whip Material
Fiberglass
Pole Whip Included
Yes
Light Type
Flashing
Flag Color
Orange

Description

Warning Whip with Reflective X Flag, Reflective X Yes, Lighted, Overall Height 10 ft, Flag Height 12 in, Flag Width 11 in, Light Color Green, Pole Whip Included Yes, Base Type Hex Base, Flag Color Orange, Flag Material Nylon Mesh, Graphic Color White, Light Technology LED, Light Type Flashing, Mount Type Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.