Zoro Homepage

Warning Whip, 5 ft. H, Blue Light Bulb

  • Mfr # FSLEDA5OWBF

  • Zoro # G2117488


product price: $321.99
/ea
Free Shipping & Returns

Key Features

Material
Fiberglass
Includes
Waterproof LED Light, Two Conductor Waterproof Hot Plug with 12 in Pigtail
Light Color
Blue
Overall Height
5 ft
Flag Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSLEDA5OWBF
Zoro #
G2117488
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
5 ft
Flag Height
12 in
Flag Width
11 in
Whip Length
5 ft

Details

Item
Warning Whip with Reflective X Flag
Material
Fiberglass
Includes
Waterproof LED Light, Two Conductor Waterproof Hot Plug with 12 in Pigtail
Light Color
Blue
Standards
MIL-W-16878
Flag Material
Nylon Mesh
Light Type
Flashing
Light Technology
LED
Mounting Hardware Included
No
Base Type
Hex Base
Flag Color
Orange
Graphic Color
White
Reflective X
Yes
Whip Color
Amber
Whip Material
Fiberglass
Pole Whip Included
Yes
Mounting Hardware Required
Yes
Lighting Option
Lighted
Includes Lights
Yes

Description

Warning Whip with Reflective X Flag, Reflective X Yes, Lighted, Overall Height 5 ft, Flag Height 12 in, Flag Width 11 in, Light Color Blue, Pole Whip Included Yes, Base Type Hex Base, Flag Color Orange, Flag Material Nylon Mesh, Graphic Color White, Light Technology LED, Light Type Flashing, Mount Type Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.