Zoro Homepage
This item is Discontinued.
Checkers Warning Whip, 8 ft. H, Amber Light Bulb FSLEDB8OWRFSS

Warning Whip, 8 ft. H, Amber Light Bulb (Discontinued)

  • Mfr # FSLEDB8OWRFSS
  • Zoro # G2117801
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSLEDB8OWRFSS
Zoro #
G2117801
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
8 ft
Flag Width
11 in
Flag Height
12 in
Whip Length
8 ft

Details

Material
Fiberglass
Item
Warning Whip with Reflective X Flag
Includes
Waterproof LED Light, Two Conductor Waterproof Hot Plug with 12 in Pigtail
Standards
MIL-W-16878
Whip Color
Blue
Flag Material
Nylon Mesh
Lighting Option
Lighted
Light Technology
LED
Pole Whip Included
Yes
Mounting Hardware Required
Yes
Whip Material
Fiberglass
Light Type
Flashing
Graphic Color
White
Reflective X
Yes
Mounting Hardware Included
Yes
Light Color
Red
Flag Color
Orange
Base Type
Hex Base

Description

Warning Whip with Reflective X Flag, Reflective X Yes, Lighted, Overall Height 8 ft, Flag Height 12 in, Flag Width 11 in, Light Color Red, Pole Whip Included Yes, Base Type Hex Base, Flag Color Orange, Flag Material Nylon Mesh, Graphic Color White, Light Technology LED, Light Type Flashing, Mount Type Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.