Zoro Homepage

Warning Whip Replacement Flag, Green, Nylon Mesh, Mounting Clip

  • Mfr # FS9024-16-G

  • Zoro # G4495687


product price: $15.79
/ea

Key Features

Material
Nylon Mesh
Includes
Mounting Clip
Height
16 in
Flag Width
16 in
Flag Height
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS9024-16-G
Zoro #
G4495687
UPC #
812958003923
Country of Origin
United States

Dimensions

Height
16 in
Width
16 in
Flag Width
16 in
Flag Height
16 in

Details

Item
Warning Whip Replacement Flag
Color
Green
Material
Nylon Mesh
Includes
Mounting Clip
Flag Material
Nylon Mesh
Flag Color
Green
Reflective X
No

Description

Warning Whip Replacement Flag, Nylon Mesh, Green, Flag Height 16 in, Flag Width 16 in, Reflective X No, Includes Mounting Clip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.