Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Warning Whip, White Whip, Orange Flag, Fiber Glass, Debris Cap

  • Mfr # FS3-QD-O

  • Zoro # G4495897


product price: $60.99
/ea

Key Features

Color
White Whip, Orange Flag
Material
Fiber Glass
Includes
Debris Cap
Flag Height
11 in
Overall Height
3 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS3-QD-O
Zoro #
G4495897
UPC #
812958006870
Country of Origin
United States

Dimensions

Flag Height
11 in
Overall Height
3 ft
Flag Width
12 in
Whip Length
39 in
Length
3 ft.
Height
3 ft

Details

Item
Warning Whip
Color
White Whip, Orange Flag
Material
Fiber Glass
Includes
Debris Cap
Base Type
Quick Disconnect Base
Lighting Option
Not Lighted
Reflective X
No
Whip Color
White
Flag Color
Orange
Mounting Hardware Included
No
Whip Material
Fiberglass
Mounting Hardware Required
Yes
Flag Material
Nylon Mesh
Pole Whip Included
Yes

Description

Warning Whip, Reflective X No, Not Lighted, Overall Height 3 ft, Flag Height 11 in, Flag Width 12 in, Pole Whip Included Yes, Base Type Quick Disconnect Base, Flag Color Orange, Flag Material Nylon Mesh, Mount Type Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.