Warning Whip, White Whip, Orange Flag, Fiber Glass, Hot Plug with 12 in Pigtail, Lamp Socket

  • Mfr # FS12L-QD-O

  • Zoro # G4495994


product price:  $128.99
/ea
Additional $95.00 delivery surcharge applies per item.
See details

Key Features

Color
White Whip, Orange Flag
Material
Fiber Glass
Includes
Hot Plug with 12 in Pigtail, Lamp Socket
Flag Height
11 in
Flag Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS12L-QD-O
Zoro #
G4495994
UPC #
812958006528
Country of Origin
United States

Dimensions

Flag Height
11 in
Flag Width
12 in
Overall Height
12 ft
Whip Length
144 1/2 in
Height
12 ft
Length
12 ft

Details

Item
Warning Whip
Color
White Whip, Orange Flag
Material
Fiber Glass
Includes
Hot Plug with 12 in Pigtail, Lamp Socket
Base Type
Quick Disconnect Base
Whip Material
Fiberglass
Flag Material
Nylon Mesh
Pole Whip Included
Yes
Mounting Hardware Included
No
Reflective X
No
Mounting Hardware Required
Yes
Whip Color
White
Lighting Option
Light Sold Separately
Flag Color
Orange

Description

Warning Whip, Reflective X No, Light Sold Separately, Overall Height 12 ft, Flag Height 11 in, Flag Width 12 in, Pole Whip Included Yes, Base Type Quick Disconnect Base, Flag Color Orange, Flag Material Nylon Mesh, Mount Type Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.