Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Warning Whip, White Whip, Orange Flag, Fiber Glass, Split Pole

  • Mfr # FS10-SPQD-O

  • Zoro # G4496046


product price: $138.60
/ea
Free Shipping & Returns

Key Features

Color
White Whip, Orange Flag
Material
Fiber Glass
Includes
Split Pole
Flag Width
12 in
Flag Height
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS10-SPQD-O
Zoro #
G4496046
UPC #
812958006368
Country of Origin
United States

Dimensions

Flag Width
12 in
Overall Height
10 ft
Flag Height
11 in
Whip Length
120 1/4 in

Details

Item
Warning Whip
Color
White Whip, Orange Flag
Material
Fiber Glass
Includes
Split Pole
Base Type
Quick Disconnect Base with Split Pole
Whip Color
White
Flag Color
Orange
Lighting Option
Not Lighted
Flag Material
Nylon Mesh
Mounting Hardware Required
Yes
Mounting Hardware Included
No
Whip Material
Fiberglass
Reflective X
No
Pole Whip Included
Yes

Description

Warning Whip, Reflective X No, Not Lighted, Overall Height 10 ft, Flag Height 11 in, Flag Width 12 in, Pole Whip Included Yes, Base Type Quick Disconnect Base with Split Pole, Flag Color Orange, Flag Material Nylon Mesh, Mount Type Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.