Warning Whip with Reflective X Flag, White, Fiber Glass, Debris Cap
Mfr # FS8X-QD-O
Zoro # G4495705
product price: $97.39
/ea
Free Shipping & Returns
Key Features
Material
Fiber Glass
Includes
Debris Cap
Flag Height
11 in
Flag Width
12 in
Base Type
Quick Disconnect Base
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FS8X-QD-O
Zoro #
G4495705
UPC #
812958007648
Country of Origin
United States
Dimensions
Overall Height
8 ft
Flag Height
11 in
Flag Width
12 in
Whip Length
96 3/4 in
Details
Item
Warning Whip with Reflective X Flag
Color
White
Material
Fiber Glass
Includes
Debris Cap
Base Type
Quick Disconnect Base
Flag Material
Nylon Mesh
Pole Whip Included
Yes
Whip Material
Fiberglass
Reflective X
Yes
Mounting Hardware Required
Yes
Whip Color
White
Graphic Color
White
Mounting Hardware Included
No
Flag Color
Orange
Lighting Option
Not Lighted
Products By Industry
Electrical
Description
Warning Whip with Reflective X Flag, Reflective X Yes, Not Lighted, Overall Height 8 ft, Flag Height 11 in, Flag Width 12 in, Pole Whip Included Yes, Base Type Quick Disconnect Base, Flag Color Orange, Flag Material Nylon Mesh, Graphic Color White, Mount Type Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.