Warning Whip with Reflective X Flag, White Whip, Orange Flag, Fiber Glass, Debris Cap
Mfr # FS5X-QD-O
Zoro # G4495836
product price:Â $67.79
/eaKey Features
Material
Fiber Glass
Includes
Debris Cap
Flag Height
11 in
Flag Width
12 in
Base Type
Quick Disconnect Base
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FS5X-QD-O
Zoro #
G4495836
UPC #
812958007082
Country of Origin
United States
Dimensions
Flag Height
11 in
Overall Height
5 ft
Flag Width
12 in
Whip Length
60 1/2 in
Height
5 ft
Details
Item
Warning Whip with Reflective X Flag
Color
White Whip, Orange Flag
Material
Fiber Glass
Includes
Debris Cap
Base Type
Quick Disconnect Base
Flag Color
Orange
Reflective X
Yes
Pole Whip Included
Yes
Graphic Color
White
Mounting Hardware Required
Yes
Whip Color
White
Mounting Hardware Included
No
Whip Material
Fiberglass
Lighting Option
Not Lighted
Flag Material
Nylon Mesh
Description
Warning Whip with Reflective X Flag, Reflective X Yes, Not Lighted, Overall Height 5 ft, Flag Height 11 in, Flag Width 12 in, Pole Whip Included Yes, Base Type Quick Disconnect Base, Flag Color Orange, Flag Material Nylon Mesh, Graphic Color White, Mount Type Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.