Warning Whip with Reflective X Flag, White Whip, Orange Flag, Fiber Glass

  • Mfr # FS10XL-SPQD-O

  • Zoro # G4496012


product price:  $230.99
/ea
Free Shipping & Returns

Key Features

Color
White Whip, Orange Flag
Material
Fiber Glass
Includes
Hot Plug with 12 in Pigtail, Lamp Socket
Flag Height
11 in
Overall Height
10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS10XL-SPQD-O
Zoro #
G4496012
UPC #
812958006429
Country of Origin
United States

Dimensions

Flag Height
11 in
Overall Height
10 ft
Flag Width
12 in
Whip Length
120 1/4 in
Length
10 ft
Height
10 ft

Details

Item
Warning Whip with Reflective X Flag
Color
White Whip, Orange Flag
Material
Fiber Glass
Includes
Hot Plug with 12 in Pigtail, Lamp Socket
Base Type
Quick Disconnect Base with Split Pole
Whip Material
Fiberglass
Mounting Hardware Required
Yes
Flag Color
Orange
Flag Material
Nylon Mesh
Reflective X
Yes
Graphic Color
White
Mounting Hardware Included
No
Pole Whip Included
Yes
Whip Color
White
Lighting Option
Light Sold Separately

Description

Warning Whip with Reflective X Flag, Reflective X Yes, Light Sold Separately, Overall Height 10 ft, Flag Height 11 in, Flag Width 12 in, Pole Whip Included Yes, Base Type Quick Disconnect Base with Split Pole, Flag Color Orange, Flag Material Nylon Mesh, Graphic Color White, Mount Type Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.