Warning Whip with Reflective X Flag, White Whip, Orange Flag, Fiber Glass

  • Mfr # FS6XL-QD-O

  • Zoro # G4495757


product price:  $116.99
/ea
Free Shipping & Returns

Key Features

Color
White Whip, Orange Flag
Material
Fiber Glass
Includes
Hot Plug with 12 in Pigtail, Lamp Socket
Flag Width
12 in
Flag Height
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS6XL-QD-O
Zoro #
G4495757
UPC #
812958007198
Country of Origin
United States

Dimensions

Flag Width
12 in
Flag Height
11 in
Overall Height
6 ft
Whip Length
72 1/4 in
Length
6 ft
Height
6 ft

Details

Item
Warning Whip with Reflective X Flag
Color
White Whip, Orange Flag
Material
Fiber Glass
Includes
Hot Plug with 12 in Pigtail, Lamp Socket
Base Type
Quick Disconnect Base
Reflective X
Yes
Whip Material
Fiberglass
Flag Color
Orange
Lighting Option
Light Sold Separately
Mounting Hardware Required
Yes
Pole Whip Included
Yes
Mounting Hardware Included
No
Graphic Color
White
Whip Color
White
Flag Material
Nylon Mesh

Description

Warning Whip with Reflective X Flag, Reflective X Yes, Light Sold Separately, Overall Height 6 ft, Flag Height 11 in, Flag Width 12 in, Pole Whip Included Yes, Base Type Quick Disconnect Base, Flag Color Orange, Flag Material Nylon Mesh, Graphic Color White, Mount Type Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.