Warning Whip with Reflective X Flag, White Whip, Orange Flag, Fiber Glass, Split Pole
Mfr # FS12X-SPQD-O
Zoro # G4495924
product price: $160.05
/ea
Free Shipping & Returns
Key Features
Material
Fiber Glass
Includes
Split Pole
Flag Height
11 in
Flag Width
12 in
Base Type
Quick Disconnect Base with Split Pole
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FS12X-SPQD-O
Zoro #
G4495924
UPC #
812958006757
Country of Origin
United States
Dimensions
Flag Height
11 in
Overall Height
12 ft
Flag Width
12 in
Whip Length
144 1/2 in
Details
Item
Warning Whip with Reflective X Flag
Color
White Whip, Orange Flag
Material
Fiber Glass
Includes
Split Pole
Base Type
Quick Disconnect Base with Split Pole
Flag Color
Orange
Reflective X
Yes
Graphic Color
White
Lighting Option
Not Lighted
Pole Whip Included
Yes
Flag Material
Nylon Mesh
Whip Material
Fiberglass
Whip Color
White
Mounting Hardware Included
No
Mounting Hardware Required
Yes
Description
Warning Whip with Reflective X Flag, Reflective X Yes, Not Lighted, Overall Height 12 ft, Flag Height 11 in, Flag Width 12 in, Pole Whip Included Yes, Base Type Quick Disconnect Base with Split Pole, Flag Color Orange, Flag Material Nylon Mesh, Graphic Color White, Mount Type Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.