Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wheel Chock, 10-19/32In H, Urethane, Yellow

  • Mfr # MC3012

  • Zoro # G6668654


product price: $529.56
/ea
Free Shipping & Returns

Key Features

Wheel Chock Style
Single
Width
14 15/16 in
Height
10 19/32 in
Includes
Rubber Pads
Material
Urethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC3012
Zoro #
G6668654
UPC #
812542020039
Country of Origin
United States

Dimensions

Width
14 15/16 in
Height
10 19/32 in
Depth
21 15/16 in
Max. Tire Diameter
142 in
Overall Width
14 1/2 in
Overall Height
10 in
Compatible Wheel Diameter - Maximum
142 in
Overall Length
21 1/2 in

Details

Item
Wheel Chock
Wheel Chock Style
Single
Includes
Rubber Pads
Material
Urethane
Color
Yellow
Wheel Chock Surface Tread
Grooved
Wheel Chock Base Tread
Smooth
Wheel Chock Material
Urethane
Max. Vehicle Weight
550,000 lb
Primary Wheel Chock Application
Mine Support Equipment
Surface
Grooved
Standards
MSHA
Application
Cranes, Loaders, Small Vehicles
Base Tread Type
Smooth
Includes Chain/Rope
Chain/Rope Not Included
Number of Chocks
1
Handle Type
Standard
Includes Sign
Sign Not Included
Vehicle Weight - Maximum
855,000 lb
Includes Eye Bolt
Eye Bolt Not Included
Includes Handle
Handle Included
Surface Tread Type
Grooved

Description

Primary Wheel Chock Application Mine Support Equipment, Width 15 in, Height 10 5/8 in, Depth 22 in, Urethane, Wheel Chock Surface Tread Grooved, Wheel Chock Style Single, Max. Vehicle Weight 550,000 lb, Wheel Chock, Yellow, Standards MSHA, Includes Rubber Pad, Max. Tire Diameter 142 in, Wheel Chock Base Tread Smooth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.