Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wheel Chock, 11" D, 7" H, 9" W, Orange

  • Mfr # UCTS003

  • Zoro # G2545267


product price: $31.13
/ea

Key Features

Wheel Chock Style
Single
Width
9 in
Height
7 in
Includes
Recessed Carrying Handle
Material
Urethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCTS003
Zoro #
G2545267
UPC #
812542020893
Country of Origin
China

Dimensions

Width
9 in
Height
7 in
Depth
11 in
Max. Tire Diameter
32 in
Compatible Wheel Diameter - Maximum
32 in
Overall Length
10 in
Overall Height
6 in
Overall Width
8 in

Details

Item
Wheel Chock
Wheel Chock Style
Single
Includes
Recessed Carrying Handle
Material
Urethane
Color
Orange
Wheel Chock Surface Tread
Grooved
Wheel Chock Base Tread
Grooved
Wheel Chock Material
Urethane
Max. Vehicle Weight
20,000 lb
Primary Wheel Chock Application
General Purpose
Application
Small Vehicles, Trailers
Includes Chain/Rope
Chain/Rope Not Included
Number of Chocks
1
Includes Sign
Sign Not Included
Includes Handle
Handle Not Included
Surface Tread Type
Grooved
Includes Eye Bolt
Eye Bolt Included
Vehicle Weight - Maximum
20,000 lb
Base Tread Type
Grooved

Description

Primary Wheel Chock Application General Purpose, Width 9 in, Height 7 in, Depth 11 in, Urethane, Wheel Chock Surface Tread Grooved, Wheel Chock Style Single, Max. Vehicle Weight 20,000 lb, Wheel Chock, Orange, Includes Recessed Carrying Handle, Max. Tire Diameter 32 in, Wheel Chock Base Tread Grooved

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.