Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wheel Chock, 11" D, 8" H, 8" W, Orange

  • Mfr # UC1600

  • Zoro # G2545407


product price: $49.29
/ea

Key Features

Wheel Chock Style
Single
Width
8 in
Height
8 in
Includes
Lanyard
Material
Urethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UC1600
Zoro #
G2545407
UPC #
812958005309
Country of Origin
United States

Dimensions

Width
8 in
Height
8 in
Depth
11 in
Max. Tire Diameter
35 in
Overall Height
8 1/4 in
Compatible Wheel Diameter - Maximum
35 in
Overall Length
11 1/4 in
Chain/Rope Length
4 ft
Overall Width
8 in

Details

Item
Wheel Chock
Wheel Chock Style
Single
Includes
Lanyard
Material
Urethane
Color
Orange
Wheel Chock Surface Tread
Grooved
Wheel Chock Base Tread
Grooved
Wheel Chock Material
Urethane
Max. Vehicle Weight
40,000 lb
Primary Wheel Chock Application
General Purpose
Application
Small Vehicles, Trailers
Number of Chocks
1
Includes Handle
Handle Included
Base Tread Type
Grooved
Surface Tread Type
Grooved
Includes Sign
Sign Not Included
Includes Chain/Rope
Chain/Rope Not Included
Handle Type
Standard
Vehicle Weight - Maximum
40,000 lb
Includes Eye Bolt
Eye Bolt Not Included

Description

Primary Wheel Chock Application General Purpose, Width 8 in, Height 8 in, Depth 11 in, Urethane, Wheel Chock Surface Tread Grooved, Wheel Chock Style Single, Max. Vehicle Weight 40,000 lb, Wheel Chock, Orange, Includes Lanyard, Max. Tire Diameter 35 in, Wheel Chock Base Tread Grooved

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.