Zoro Homepage

Wheel Chock, 12" D, 6" H, 18" W, Black, PR

  • Mfr # RC5518-P

  • Zoro # G2545273


product price: $141.99
/pr
Free Shipping & Returns

Key Features

Wheel Chock Style
Double with Rope or Chain
Width
18 in
Height
6 in
Material
Rubber
Depth
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RC5518-P
Zoro #
G2545273
UPC #
812958002797
Country of Origin
United States

Dimensions

Width
18 in
Height
6 in
Depth
12 in
Max. Tire Diameter
38 in
Overall Length
17 1/2 in
Chain/Rope Length
2 ft
Overall Width
11 in
Compatible Wheel Diameter - Maximum
38 in
Overall Height
5 1/4 in

Description

Primary Wheel Chock Application Aircrafts, Width 18 in, Height 6 in, Depth 12 in, Rubber, Wheel Chock Surface Tread Grooved, Wheel Chock Style Double with Rope or Chain, Max. Vehicle Weight Not Rated, Wheel Chock, Black, Max. Tire Diameter 38 in, Wheel Chock Base Tread Grooved, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.