Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wheel Chock, 15" D, 6" H, 6" W, Black

  • Mfr # RC5515-S

  • Zoro # G2545389


product price: $67.66
/ea

Key Features

Wheel Chock Style
Single with Rope or Chain
Width
6 in
Height
6 in
Material
Rubber
Depth
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RC5515-S
Zoro #
G2545389
UPC #
812958004975
Country of Origin
United States

Dimensions

Width
6 in
Height
6 in
Depth
15 in
Max. Tire Diameter
38 in
Overall Height
5 1/4 in
Overall Length
14 1/2 in
Overall Width
5 1/4 in
Chain/Rope Length
2 ft
Compatible Wheel Diameter - Maximum
38 in

Details

Item
Wheel Chock
Wheel Chock Style
Single with Rope or Chain
Material
Rubber
Color
Black
Wheel Chock Surface Tread
Grooved
Wheel Chock Base Tread
Grooved
Wheel Chock Material
Rubber
Max. Vehicle Weight
Not Rated
Primary Wheel Chock Application
Aircrafts
Application
Aircraft
Number of Chocks
1
Surface Tread Type
Grooved
Includes Handle
Handle Not Included
Base Tread Type
Grooved
Includes Chain/Rope
Rope Included
Includes Sign
Sign Not Included
Includes Eye Bolt
Eye Bolt Not Included
Vehicle Weight - Maximum
Not Rated

Description

Primary Wheel Chock Application Aircrafts, Width 6 in, Height 6 in, Depth 15 in, Rubber, Wheel Chock Surface Tread Grooved, Wheel Chock Style Single with Rope or Chain, Max. Vehicle Weight Not Rated, Wheel Chock, Black, Max. Tire Diameter 38 in, Wheel Chock Base Tread Grooved

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.