Zoro Homepage

Wheel Chock, 16 In H, Urethane, Yellow

  • Mfr # MC3011

  • Zoro # G6470064


product price: $598.99
/ea
Free Shipping & Returns

Key Features

Wheel Chock Style
Single
Width
14 1/2 in
Height
16 in
Includes
Rubber Pads
Material
Urethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC3011
Zoro #
G6470064
UPC #
812542020022
Country of Origin
United States

Dimensions

Width
14 1/2 in
Height
16 in
Depth
24 5/8 in
Max. Tire Diameter
165 in
Compatible Wheel Diameter - Maximum
165 in
Overall Height
15 1/4 in
Overall Length
24 in
Overall Width
14 in

Details

Item
Wheel Chock
Wheel Chock Style
Single
Includes
Rubber Pads
Material
Urethane
Color
Yellow
Wheel Chock Surface Tread
Grooved
Wheel Chock Base Tread
Smooth
Wheel Chock Material
Urethane
Max. Vehicle Weight
400,000 lb
Primary Wheel Chock Application
Mine Support Equipment
Standards
MSHA
Surface
Grooved
Application
Cranes, Loaders, Small Vehicles
Includes Eye Bolt
Eye Bolt Not Included
Base Tread Type
Smooth
Surface Tread Type
Grooved
Includes Handle
Handle Included
Handle Type
Standard
Number of Chocks
1
Vehicle Weight - Maximum
1,600,000 lb
Includes Chain/Rope
Chain/Rope Not Included
Includes Sign
Sign Not Included

Description

Primary Wheel Chock Application Mine Support Equipment, Width 14 1/2 in, Height 16 in, Depth 24 5/8 in, Urethane, Wheel Chock Surface Tread Grooved, Wheel Chock Style Single, Max. Vehicle Weight 400,000 lb, Wheel Chock, Yellow, Standards MSHA, Includes Rubber Pad, Max. Tire Diameter 165 in, Wheel Chock Base Tread Smooth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.