Zoro Homepage

Wheel Chock, 6" D, 6" H, 21" W, Black

  • Mfr # RC5521-S

  • Zoro # G2545300


product price: $80.29
/ea
Free Shipping & Returns

Key Features

Wheel Chock Style
Single with Rope or Chain
Width
21 in
Height
6 in
Material
Rubber
Depth
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RC5521-S
Zoro #
G2545300
UPC #
812958002803
Country of Origin
United States

Dimensions

Width
21 in
Height
6 in
Depth
6 in
Max. Tire Diameter
38 in
Overall Length
20 1/2 in
Overall Width
5 1/4 in
Chain/Rope Length
2 ft
Overall Height
5 1/4 in
Compatible Wheel Diameter - Maximum
38 in

Description

Primary Wheel Chock Application Aircrafts, Width 21 in, Height 6 in, Depth 6 in, Rubber, Wheel Chock Surface Tread Grooved, Wheel Chock Style Single with Rope or Chain, Max. Vehicle Weight Not Rated, Wheel Chock, Black, Max. Tire Diameter 38 in, Wheel Chock Base Tread Grooved

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.