Wheel Chock, 8-1/4 In H, Urethane, Yellow
Mfr # AT3512-RP-Y
Zoro # G7014612
product price: $226.99
/ea
Free Shipping & Returns
Key Features
Wheel Chock Style
Single
Width
8 1/2 in
Height
8 1/4 in
Includes
Carrying Handle and Rubber Pads
Material
Urethane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AT3512-RP-Y
Zoro #
G7014612
UPC #
-
Country of Origin
United States
Dimensions
Width
8 1/2 in
Height
8 1/4 in
Depth
15 1/2 in
Max. Tire Diameter
46 in
Compatible Wheel Diameter - Maximum
46 in
Overall Height
8 in
Overall Width
8 in
Overall Length
15 in
Description
Primary Wheel Chock Application Fire Trucks, Width 8 1/2 in, Height 8 1/4 in, Depth 15 1/2 in, Urethane, Wheel Chock Surface Tread Grooved, Wheel Chock Style Single, Max. Vehicle Weight 80,000 lb, Wheel Chock, Yellow, Standards NFPA 1901-1909, SAE-J348, Includes Rubber Pad, Max. Tire Diameter 46 in, Wheel Chock Base Tread Grooved
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.