Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wheel Chock, 8" W x 8" D x 5" H, PR

  • Mfr # CH4121-8-CH5

  • Zoro # G5529023


product price: $103.99
/pr
Free Shipping & Returns

Key Features

Wheel Chock Style
Double with Rope or Chain
Width
8 in
Height
5 in
Material
Rubber
Depth
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH4121-8-CH5
Zoro #
G5529023
UPC #
812542022910
Country of Origin
United States

Dimensions

Width
8 in
Height
5 in
Depth
8 in
Max. Tire Diameter
55 in
Compatible Wheel Diameter - Maximum
55 in
Overall Length
8 in
Overall Width
8 in
Overall Height
5 in
Chain/Rope Length
5 ft

Details

Item
Wheel Chock
Wheel Chock Style
Double with Rope or Chain
Includes
5 ft Chain
Material
Rubber
Color
Black
Wheel Chock Surface Tread
Grooved
Wheel Chock Base Tread
Grooved
Wheel Chock Material
Rubber
Max. Vehicle Weight
10,000 lb
Primary Wheel Chock Application
General Purpose
Standards
OSHA 1910.178k
Application
Small Vehicles, Trailers
Includes Handle
Handle Not Included
Includes Chain/Rope
Chain Included
Base Tread Type
Grooved
Surface Tread Type
Grooved
Vehicle Weight - Maximum
10,000 lb
Number of Chocks
2
Includes Sign
Sign Not Included

Description

Primary Wheel Chock Application General Purpose, Width 8 in, Height 5 in, Depth 8 in, Rubber, Wheel Chock Surface Tread Grooved, Wheel Chock Style Double with Rope or Chain, Max. Vehicle Weight 10,000 lb, Wheel Chock, Black, Standards OSHA 1910.178k, Includes Chain, Max. Tire Diameter 55 in, Wheel Chock Base Tread Grooved, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.