Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wheel Chock, Aircraft

  • Mfr # UC200-S-FLG

  • Zoro # G615573842


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Includes
24 in Polyester Rope
Material
Urethane
Color
Green
Application
Aircraft
Chain/Rope Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UC200-S-FLG
Zoro #
G615573842
UPC #
812958001783
Country of Origin
United States

Dimensions

Chain/Rope Length
24 in
Overall Height
2 1/2 in
Overall Length
5 1/2 in
Overall Width
4 1/2 in

Details

Item
Wheel Chock
Includes
24 in Polyester Rope
Material
Urethane
Color
Green
Application
Aircraft
Includes Chain/Rope
Rope Included
Number of Chocks
2

Description

Wheel Chock, Green, Includes 24 in Polyester Rope

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.