Zoro Homepage

Wheel Chock Bracket for AT2512 Series

  • Mfr # AT2512HM

  • Zoro # G7158821


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Width
11 1/8 in
Height
6 3/4 in
Includes
45 Degrees Beveled Edge
Material
Metal w/Zinc Plating
Depth
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AT2512HM
Zoro #
G7158821
UPC #
812958000489
Country of Origin
United States

Dimensions

Width
11 1/8 in
Height
6 3/4 in
Depth
16 in
Overall Length
15 1/2 in
Overall Width
10 5/8 in
Overall Height
5 3/4 in

Details

Item
Chock Holder
Includes
45 Degrees Beveled Edge
Material
Metal w/Zinc Plating
Color
Silver
For Use With
AT2512 Series Chocks
Wheel Chock Accessory Item
Chock Holder
Product Type
Mounting Bracket
Compatible Manufacturer Model Number
AT3512

Description

Chock Holder, For Use With AT2512 Series Chocks, Material Metal, Silver, Width 11 1/8 in, Height 6 3/4 in, Depth 16 in, Includes Wheel Chock Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.