Wheel Chock Bracket for AT2514 Series
Mfr # AT2514HM
Zoro # G6530553
product price: $265.99
/ea
Free Shipping & Returns
Key Features
Width
14 1/8 in
Height
6 3/4 in
Includes
45 Degrees Beveled Edge
Material
Metal w/Zinc Plating
Depth
21 3/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AT2514HM
Zoro #
G6530553
UPC #
812958000595
Country of Origin
United States
Dimensions
Width
14 1/8 in
Height
6 3/4 in
Depth
21 3/4 in
Overall Width
13 5/8 in
Overall Height
6 1/4 in
Overall Length
21 1/4 in
Details
Item
Chock Holder
Includes
45 Degrees Beveled Edge
Material
Metal w/Zinc Plating
Color
Silver
For Use With
AT2514 Series Chocks
Wheel Chock Accessory Item
Chock Holder
Compatible Manufacturer Model Number
AT3514
Product Type
Mounting Bracket
Description
Chock Holder, For Use With AT2514 Series Chocks, Material Metal, Silver, Width 14 1/8 in, Height 6 3/4 in, Depth 21 3/4 in, Includes Wheel Chock Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.