Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wheel Chock, Commercial Vehicles

  • Mfr # UC1400-4.5-FLG-P

  • Zoro # G215573914


product price: $168.28
/ea
Free Shipping & Returns

Key Features

Includes
48 in Long Polyester Rope
Material
Urethane
Color
Green
Application
Commercial Vehicles
Chain/Rope Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UC1400-4.5-FLG-P
Zoro #
G215573914
UPC #
812958002322
Country of Origin
United States

Dimensions

Chain/Rope Length
48 in
Overall Height
5 in
Overall Width
8 1/2 in
Overall Length
10 in
Compatible Wheel Diameter - Maximum
32 in

Details

Item
Wheel Chock
Includes
48 in Long Polyester Rope
Material
Urethane
Color
Green
Application
Commercial Vehicles
Includes Chain/Rope
Rope Included
Vehicle Weight - Maximum
30,000 lb
Includes Eye Bolt
Eye Bolt Included
Includes Handle
Handle Included

Description

Wheel Chock, Green, Includes 48 in Polyester Rope

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.