Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wheel Chock, Commercial Vehicles

  • Mfr # UC1400-4.5-FLG

  • Zoro # G415573929


product price: $74.45
/ea

Key Features

Material
Urethane
Color
Green
Application
Commercial Vehicles
Compatible Wheel Diameter - Maximum
32 in
Vehicle Weight - Maximum
30,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UC1400-4.5-FLG
Zoro #
G415573929
UPC #
812958001721
Country of Origin
United States

Dimensions

Compatible Wheel Diameter - Maximum
32 in
Overall Length
10 in
Overall Height
5 in
Overall Width
8 1/2 in

Details

Item
Wheel Chock
Material
Urethane
Color
Green
Application
Commercial Vehicles
Vehicle Weight - Maximum
30,000 lb
Number of Chocks
1
Includes Eye Bolt
Eye Bolt Included
Includes Handle
Handle Included

Description

Wheel Chock, Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.