
Wheel Chock, Commercial Vehicles
Mfr # UC1500-4.5-FLG-P
Zoro # G815573857
product price: $169.99
/ea
Free Shipping & Returns
Key Features
Includes
48 in Long Polyester Rope
Material
Urethane
Color
Green
Application
Commercial Vehicles
Includes Chain/Rope
Rope Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UC1500-4.5-FLG-P
Zoro #
G815573857
UPC #
812958002285
Country of Origin
United States
Dimensions
Overall Height
8 1/2 in
Overall Width
9 in
Overall Length
11 1/2 in
Compatible Wheel Diameter - Maximum
46 in
Chain/Rope Length
48 in
Details
Item
Wheel Chock
Includes
48 in Long Polyester Rope
Material
Urethane
Color
Green
Application
Commercial Vehicles
Includes Chain/Rope
Rope Included
Vehicle Weight - Maximum
60,000 lb
Includes Handle
Handle Included
Description
Wheel Chock, Green, Includes 48 in Polyester Rope
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.