Zoro Homepage

Wheel Chock, Commercial Vehicles

  • Mfr # UC1500-6-FLG

  • Zoro # G415573776


product price: $81.69
/ea
Free Shipping & Returns

Key Features

Material
Urethane
Color
Green
Application
Commercial Vehicles
Overall Length
11 1/2 in
Vehicle Weight - Maximum
70,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UC1500-6-FLG
Zoro #
G415573776
UPC #
812958001752
Country of Origin
United States

Dimensions

Overall Length
11 1/2 in
Overall Width
9 in
Overall Height
8 1/2 in
Compatible Wheel Diameter - Maximum
46 in

Details

Item
Wheel Chock
Material
Urethane
Color
Green
Application
Commercial Vehicles
Vehicle Weight - Maximum
70,000 lb
Includes Handle
Handle Included
Number of Chocks
1

Description

Wheel Chock, Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.