Wheel Chock Ice Stud
Mfr # MCSTUD-3/8X1.5
Zoro # G5162026
product price: $12.29
/eaKey Features
Width
1 1/2 in
Height
1 1/2 in
Includes
45 Degrees Beveled Edge
Material
Stainless Steel
Depth
3/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MCSTUD-3/8X1.5
Zoro #
G5162026
UPC #
-
Country of Origin
United States
Dimensions
Width
1 1/2 in
Height
1 1/2 in
Depth
3/8 in
Overall Width
5/8 in
Overall Length
1 1/2 in
Overall Height
5/8 in
Details
Item
Ice Stud
Includes
45 Degrees Beveled Edge
Material
Stainless Steel
Color
Silver
For Use With
MC3000 MONSTER(R) Wheel Chock Series
Wheel Chock Accessory Item
Ice Stud
Product Type
Ice Stud
Compatible Manufacturer Model Number
MC3000
Description
Ice Stud, For Use With MC3000 MONSTER(R) Wheel Chock Series, Material Steel, Silver, Width 1 1/2 in, Height 1 1/2 in, Depth 3/8 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.