Zoro Homepage

Loose Wheel Nut Indicator, 19mm, Plastic

  • Mfr # 72628

  • Zoro # G0060545


product price: $1.15
/ea

Key Features

Material
Plastic
Max. Temp.
257 Degrees F
Overall Length
2 1/4 in
Bolt Hole Spacing
3/4 in
Used For
19mm Hex Nut Fitting, Visual Inspection of Lug Nuts That May Have Become Loose to Prevent Wheel Offs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72628
Zoro #
G0060545
UPC #
-
Country of Origin
Canada

Dimensions

Overall Length
2 1/4 in
Hex Size
19 mm
Thickness
9/32 in

Details

Material
Plastic
Max. Temp.
257 Degrees F
Item
Loose Wheel Nut Indicator
Bolt Hole Spacing
3/4 in
Used For
19mm Hex Nut Fitting, Visual Inspection of Lug Nuts That May Have Become Loose to Prevent Wheel Offs
Color
Yellow
Maximum Operating Temperature
257 Degrees F
Compatible Wheel Type
Universal
Number of Bolt Holes
1

Description

Loose Wheel Nut Indicator, Compatible Wheel Type Universal, Material Plastic, Hex Size 19 mm, Overall Length 2 1/4 in, Thickness 9/32 in, Color Yellow, Bolt Hole Spacing 3/4 in, Number of Bolt Holes 1, Maximum Operating Temperature 257 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.